.1A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0404166

Cat #: KLKD.100

UPC: 079458101898

$ 62.42 EA
Company wide:
0 in stock
Documents & Guides
Fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/10 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fas

Overview

Fuses, High Speed, North American Style, Brand Or Series: Klkd, Type: Cartridgelead, Amp Rating: 1/10 Amp, Voltage Rating: 600 Vac/600 Vdc, Interrupting Rating: 100000 Amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fas

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458101898, KLKD.100, LFUKLKD.100

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65