1000W 120V Wall Heater, Bronze, w/stat

Item #: 0404080

Cat #: E4410TRP

UPC: 686334328388

$ 447.87 EA
Company wide:
0 in stock
4400 Series Low Profile Commercial Fan Forced Wall Heater, 1000W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.

Overview

4400 Series Low Profile Commercial Fan Forced Wall Heater, 1000W, 120V, Unit can be positioned to allow left, right or top discharge. Built in Single Pole Thermostat, Aluminum Trim/Bankers Bronze grilll.
Also known as: 686334328388, E4410TRP, TPIE4410TRP

Specifications

Type: Commercial Grade
Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Wattage: 1000
Mounting: Wall
Volts AC: 120
Color: Bronze
Standards: California Proposition 65