APP KPWBP1710J5MT MMIII PSMH

Item #: 0404067

Cat #: KPWBP1710J5MT

UPC: 781381898812

Company wide:
0 in stock

Overview

APP KPWBP1710J5MT MMIII PSMH

The Mercmaster™ III 50-250 Watt luminaire has a modular design that allows for scores of fixture component combinations to meet installation and lighting needs. The enclosed and gasketed construction allows it to fit a vast range of applications and is suitable for NEC and CEC Class I, Division 2/Zone 2; Class II, Division 1 and 2; Class III and other robust environments. Designed to dissipate heat from the ballast components out, Appleton's thermal performance with the Mercmaster III leads the industry. Appleton's heat reducing internal control design results in 18% cooler operation, which increases fixture durability and enables the Mercmaster III to be used in ambient temperatures up to +65°C (+149°F).

Also known as: 781381898812, KPWBP1710J5MT, APPKPWBP1710J5MT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID