
Power Cord, 30A, 120/240VAC, NEMA L14-30, 40ft. Black
Item #: 0404031
Cat #: PC3040M
UPC: 815181013547
$ 201.08 EA
Company wide:
24
in stock
Documents & Guides
40 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Overview
40 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Heavy duty indoor/outdoor power cord designed for use with manual transfer switches, transfer panels and power inlet boxes. 12 gauge, 4 wire cord provides excellent performance in cold outdoor weather temperatures.
Also known as: 815181013547, PC3040M, RTCPC3040M
Specifications
| Volts AC: | 120, 240 |
| Length: | 40 ft |
| NEMA Configuration: | L14-30R, L14-30P |
| Conductors: | 4 |
| Volts AC: | 120, 240 |
| NEMA Configuration: | L14-30R, L14-30P |
| Length: | 40 ft |
| Conductors: | 4 |