Portable Cord, 18/2 Type SEOOW, Seoprene, 500' Reel

Item #: 0403966

Cat #: 182SOX500

UPC:

Company wide:
0 in stock
Documents & Guides
Portable Cord, SEOOW, Seoprene, 18/2 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 18/2 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 182SOX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Jacket: TPE
Conductors: 2
Material: Copper
Color: Black
Volts AC: 600
Gauge: 18 AWG
Jacket: TPE
Material: Copper
Volts AC: 600
Length: 500 ft
Conductors: 2
Color: Black