6" Open Trim, Clear Specular

Item #: 0403890

Cat #: 7O2AZ

UPC: 784231109953

$ 46.75 EA
Company wide:
0 in stock
Documents & Guides
6" Trim Open, Clear Specular, Vertical Narrow Flange Reflector, Torsion Retention, For Use With: LC6, L7X And L7XR Housings

Overview

6" Trim Open, Clear Specular, Vertical Narrow Flange Reflector, Torsion Retention, For Use With: LC6, L7X And L7XR Housings

Trim Options: 7O2A (Clear Diffuse), 7O2AZ (Clear Specular), 7O2 (White), 7O5-Deep (White) Compatible Housings: L7XF, L7FX MVOLT, L7XFR, L7X, LC6, L7XR The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line.

Also known as: 784231109953, 7O2AZ, LIT7O2AZ

Specifications

Color: Clear
Type: Open, Trim
Diameter: 6 in
Material: Aluminum
Color: Clear
Diameter: 6 in
Type: Open, Trim
Material: Aluminum