PS 1100 6 SS

Item #: 0403882

Cat #: P1124 SS

UPC: 702316503823

$ 31.82 EA
Company wide:
35 in stock
Documents & Guides
PST PS 1100 6 SS

Overview

PST PS 1100 6 SS

Atkore 6" Pipe Clamp Fittings

Also known as: 702316503823, P1124 SS, PSTP1124SS

Specifications

Material: Stainless Steel
Diameter: 6 in
Material: Stainless Steel
Diameter: 6 in