Replacement 120V AC Lamp

Item #: 0403793

Cat #: K149123A

UPC: 782979103592

Company wide:
0 in stock
Documents & Guides
Indicator Light Replacement Lamp, 120V AC

Overview

Indicator Light Replacement Lamp, 120V AC

Electraray® Model 225 is a compact, rotating warning light designed for industrial uses. Model 225 has a closed cell neoprene gasket that makes it water resistant. The injection molded reflector rotates around an incandescent lamp and produces 90 flashes per minute. It is available ready to mount on a 1/2-inch NPT pipe. Optional mounting brackets are available, simplifying installation on walls and in corners.

Also known as: 782979103592, K149123A, FEDK149123A

Specifications

Volts AC: 120
Volts AC: 120