Limit Switch, HDLS Series, Side Rotary, Low Pre-Travel, Plug-In

Item #: 0403704
Cat #: LSU1A
UPC: 78454911189
Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, HDLS Series, Side Rotary, Low Pre-Travel, No Lever, 2 Circuits, 10 Amp, 600 Volt AC

Overview

Limit Switch, HDLS Series, Side Rotary, Low Pre-Travel, No Lever, 2 Circuits, 10 Amp, 600 Volt AC
Also known as: 78454911189, LSU1A, MICLSU1A

Specifications

Type: Low Pre-Travel, Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Type: Low Pre-Travel, Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface

Customer Reviews

No reviews for this product
(0)