
Pin & Sleeve Connector, 60A, 4W4P, NEMA 4X
Item #: 0403667
Cat #: VPR6455
UPC: 783936834528
$ 1511.63 EA
Company wide:
0
in stock
Documents & Guides
Versamate Series Pin & Sleeve Connector, 60A, 4W4P, NEMA 4X, 600VAC/252VDC
Overview
Versamate Series Pin & Sleeve Connector, 60A, 4W4P, NEMA 4X, 600VAC/252VDC
Also known as: 783936834528, VPR6455, KILVPR6455
Features & Benefits
- Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
- Insulators have high mechanical and dielectric strength.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Includes suitability for Type P marine cable.
Specifications
| Volts DC: | 250 |
| Material: | Copper |
| Color: | Gray |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Volts DC: | 250 |
| Color: | Gray |
| Amps: | 60 |
| Material: | Copper |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |