5A, 1P, 5-35VDC, 24VDC, CP-RUD Power Supply

Item #: 0403496

Cat #: 1SVR423418R9000

UPC: 013614349595

$ 223.49 EA
Company wide:
1 in stock
Documents & Guides
5 Amp, Power Supply. CP-RUD Series. 1-Phase. Rate Input Voltage: 5 - 35V DC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps.

Overview

5 Amp, Power Supply. CP-RUD Series. 1-Phase. Rate Input Voltage: 5 - 35V DC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps.

The CP-RUD is a redundancy unit for CP-E range power supplies. This module, with 2 inputs each up to 2.5 A and an output up to 5 A, provides decoupling of two CP-E range power supplies with an output < 35 V.

Also known as: 013614349595, 1SVR423418R9000, ABB1SVR423418R9000

Specifications

Volts DC: 24
Amps: 5
Mounting: DIN Rail
Phase: 1
Volts DC Range: 5 - 35
Volts DC: 24
Mounting: DIN Rail
Volts DC Range: 5 - 35
Amps: 5
Phase: 1