Enclosure, Type 4x, Screw Cover, 9.59" x 6.63" x 5.61"

Item #: 0403394

Cat #: Q251815ABE

UPC: 783510143794

$ 119.67 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Screw Cover, Size/Dims: 9.59 x 6.63 x 5.61 Inch, ABS

Overview

Enclosure, Type 4x, Screw Cover, Size/Dims: 9.59 x 6.63 x 5.61 Inch, ABS

These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow and dripping water.

Also known as: 783510143794, Q251815ABE, HOFQ251815ABE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS