Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0403108

Cat #: FD2125A06

UPC: 786679025437

$ 6429.88 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch, Contacts 1a-1b

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,2-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch, Contacts 1a-1b
Also known as: 786679025437, FD2125A06, CUTFD2125A06

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 125
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 125