Reflex™ Premium T®-5 Wire Stripper

Item #: 0403053

Cat #: 45-415

UPC: 783250454150

$ 24.22 EA
Company wide:
192 in stock
Documents & Guides
Wire Stripper, Reflex Premium T-5 T-Stripper, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded

Overview

Wire Stripper, Reflex Premium T-5 T-Stripper, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250454150, 45-415, IDE45415

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Type: Cutter, Wire Stripper
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Cutter, Wire Stripper