B&d Dw5427b25 Drill Bit,dewalt,rock

Item #: 0403050

Cat #: DW5427B25

UPC: 028874254275

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 3/8 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In

Overview

Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 3/8 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Package: 25; Usable Length: 4 In

Rock carbide hammer bits for electric or cordless rotary hammers. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc.

Also known as: 028874254275, DW5427B25, DEWDW5427B25

Specifications

No Specifications Available