B&d Dw5417b25 Drill Bit,dewalt,rock

Item #: 0403049

Cat #: DW5417B25

UPC: 028874254176

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/4 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Usable Length:4 In; Package: 25

Overview

Dewalt; Drill Bit; Rock Carbide; Z; Bit Diameter: 1/4 In; Overall Length: 6 In;shank Type: Sds Plus; Number Of Flutes: 4; Material: Carbide Tip; Usable Length:4 In; Package: 25

DEWALT®'s solid rock carbide™ SDS+ drill bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.

Also known as: 028874254176, DW5417B25, DEWDW5417B25

Specifications

No Specifications Available