
Power Cord, 20A, 120/240VAC, NEMA L14-20, 20'
Item #: 0402966
Cat #: PC2020M
UPC: 815181013226
$ 86.40 EA
Company wide:
9
in stock
Documents & Guides
20 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
Overview
20 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
Also known as: 815181013226, PC2020M, RTCPC2020M
Specifications
| Volts AC: | 120, 240 |
| Length: | 20 ft |
| Conductors: | 4 |
| NEMA Configuration: | L14-20P, L14-20R |
| Volts AC: | 120, 240 |
| Conductors: | 4 |
| Length: | 20 ft |
| NEMA Configuration: | L14-20P, L14-20R |