6 Pair Station Protector 300v Solid State, 3R

Item #: 0402815
Cat #: 506-D300
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Station Protector, NEMA 3R, Dimensions: 7.9" x 7.5" x 3.3", 6-Pair, 300V, Features: Rubber Grommets, Loaded Solid State Modules.

Overview

Station Protector, NEMA 3R, Dimensions: 7.9" x 7.5" x 3.3", 6-Pair, 300V, Features: Rubber Grommets, Loaded Solid State Modules.
Also known as: 506-D300, CCA506D300

Specifications

Type: Solid State
IP/NEMA Rating: NEMA 3R
Type: Solid State
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)