Contactor, Definite Purpose, 3P, 200A, 104 -120VAC Coil, 600VAC

Item #: 0402801

Cat #: C25KNE3200A

UPC: 782114183939

$ 4571.89 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, without Quick Connect Terminals, 120V AC Coil. Series: C1.

Overview

200 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, without Quick Connect Terminals, 120V AC Coil. Series: C1.
Also known as: 782114183939, C25KNE3200A, CUTC25KNE3200A

Specifications

Volts AC Control: 120
Amps: 200
Phase: 3
Poles: 3
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Phase: 3
Type: Contactor, Box Lug, Definite Purpose, Non-Reversing
Volts AC: 600
Amps: 200
Poles: 3
Mounting: Surface