Louver Plate Kit 5.63x7.50

Item #: 0402772

Cat #: AVK64SS6

UPC: 783510850203

$ 235.39 EA
Company wide:
0 in stock

Overview

Louver Plate Kits, 5.62x7.50, SS Type 316

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.

Also known as: 783510850203, AVK64SS6, HOFAVK64SS6

Features & Benefits

  • Mounting hardware included
  • Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Width: 7.500 in
Finish: Brushed
Depth: 0.310 in
Material: Stainless Steel 316L
Height: 4.360 in
Width: 7.500 in
Depth: 0.310 in
Height: 4.360 in
Finish: Brushed
Material: Stainless Steel 316L