10/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0402749

Cat #: 102MCAGBROGRAX250

UPC: 032886347825

$ 2.54 FT
Company wide:
5,750 in stock
Documents & Guides
10/2 Copper Conductors with Ground, 277V Solid Conductor Colors, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors: Brown, Gray, Green. O.D.: .560"

Overview

10/2 Copper Conductors with Ground, 277V Solid Conductor Colors, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors: Brown, Gray, Green. O.D.: .560"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 032886347825, 102MCAGBROGRAX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Package Type: Coil