Twin Timers, Din 48 x 48-mm

Item #: 0402666

Cat #: H3CRF8AC100240

UPC:

Company wide:
4 in stock
Documents & Guides
Twin Timers, Din 48 x 48-mm , 100/240V

Overview

Twin Timers, Din 48 x 48-mm , 100/240V
Also known as: H3CRF8AC100240, OMRH3CRF8AC100240

Specifications

Amps: 250
Poles: 2
Type: Timing Relay
Mounting: Socket
Volts AC Control Range: 100 - 240
Amps: 250
Type: Timing Relay
Volts AC Control Range: 100 - 240
Poles: 2
Mounting: Socket