
Female, Vinyl-Insulated, WR: 18 - 14, Stud Size: 3/8
Item #: 0402662
Cat #: MVU10-375DFK
UPC: 054007020554
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 18 - 14, Stud Size: 3/8, Color: Red, 500/PK
Overview
Female, Vinyl-Insulated, Wire Range: 18 - 14, Stud Size: 3/8, Color: Red, 500/PK
3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 054007020554, MVU10-375DFK, MMMMVU10375DFK
Specifications
| Material: | Vinyl |
| Material: | Vinyl |