Regenerative Bidirectional Variable SpeedControl

Item #: 0402580

Cat #: 8831

UPC: 024822088312

$ 263.12 EA
Company wide:
17 in stock
Regenerative Bidirectional Variable Speed and Torque Control for PM and DC Shunt Motors. AC Line Input: 115V AC. Motor Voltage: 0 - 90V DC. AC Line Current: 12.0 Amp. DC Load Current: 8.0 Amp. .75 Hp. AC Line Input: 208/230V AC. Motor Voltage: 0 - 180V DC. AC Line Current: 12.0 Amp. DC Load Current: 8.0 Amp. 1.5 Hp. KB Electronics Model: KBMG-212D

Overview

Regenerative Bidirectional Variable Speed and Torque Control for PM and DC Shunt Motors. AC Line Input: 115V AC. Motor Voltage: 0 - 90V DC. AC Line Current: 12.0 Amp. DC Load Current: 8.0 Amp. .75 Hp. AC Line Input: 208/230V AC. Motor Voltage: 0 - 180V DC. AC Line Current: 12.0 Amp. DC Load Current: 8.0 Amp. 1.5 Hp. KB Electronics Model: KBMG-212D
Also known as: 024822088312, 8831, KBE8831

Specifications

Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
Horsepower: 0.750
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 120
Horsepower: 0.750