
Narrow Finger Wire Duct, 2-1/4" W x 1" D x 10' L, PVC, Light Gray
Item #: 0402417
Cat #: T1E1022G
UPC:
Call for price
Company wide:
144
in stock
Documents & Guides
Narrow Finger Wire Duct, 2-1/4" Wide x 1" Deep x 10' Long, PVC, Light Gray
Overview
Narrow Finger Wire Duct, 2-1/4" Wide x 1" Deep x 10' Long, PVC, Light Gray
A finger wire duct, also known as a slotted wire duct or slotted cable trough, is a type of wire duct with slotted sidewalls (the "fingers") that allow for flexible entry and exit points for cables, facilitating organized and easy cable routing and management.
Also known as: T1E1022G, IBOT1E1022G
Specifications
| Color: | Light Gray |
| Height: | 2 1/4 in |
| Width: | 1 in |
| Material: | PVC |
| Length: | 6 ft |
| Color: | Light Gray |
| Width: | 1 in |
| Length: | 6 ft |
| Height: | 2 1/4 in |
| Material: | PVC |