6 X 7 X 1/8" Fire Rated Putty Pads

Item #: 0402405

Cat #: FRP67

UPC: 781002163787

$ 20.21 EA
Company wide:
0 in stock
Documents & Guides
6 X 7 X 1/8" Fire Rated Putty Pads

Overview

6 X 7 X 1/8" Fire Rated Putty Pads

FRP67 is a hand moldable putty pad used to maintain the hourly rating of fire-rated walls containing electrical outlet boxes. One pad (1/8'' thickness) is required for a 1 or 2 hour fire rating.

Also known as: 781002163787, FRP67, DOTFRP67

Specifications

Type: Fire Stop, Putty
Color: Red
Length: 7 in
Width: 6 in
Height: 1/8 in
Type: Fire Stop, Putty
Length: 7 in
Height: 1/8 in
Color: Red
Width: 6 in