1-1/2", Type SLB, Service Entrance Ells

Item #: 0402390

Cat #: SLB150

UPC: 687855101504

$ 80.75 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: SLB, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855101504, SLB150, APPSLB150, slb

Specifications

Material: Die Cast Aluminum
Type: Type LB
Standards: California Proposition 65
Hub Diameter: 1 1/2 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Type: Type LB
Hub Diameter: 1 1/2 in