Conduit Body, Type SLB, 3/4", Cover/Gasket, Aluminum

Item #: 0402387

Cat #: SLB75

UPC: 687855100743

$ 15.19 EA
Company wide:
280 in stock
Documents & Guides
Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 687855100743, SLB75, APPSLB75

Specifications

Material: Die Cast Aluminum
Type: Type LB
Standards: California Proposition 65
Hub Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Type: Type LB
Hub Diameter: 3/4 in