Gasket Form35 Conduit Body

Item #: 0402384

Cat #: GK350400V

UPC: 781381435307

$ 15.00 EA
Company wide:
2 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 3-1/2" - 4", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 3-1/2" - 4", Material: Composition Fiber.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381435307, GK350400V, APPGK350400V

Specifications

Material: Fiber
Hub Diameter: 4 in, 3 1/2 in
Material: Fiber
Hub Diameter: 4 in, 3 1/2 in