2", FM 35, Composition Fiber Cover and Gasket

Item #: 0402383

Cat #: GK200V

UPC: 781381434355

$ 7.25 EA
Company wide:
9 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 2", Material: Composition Fiber.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 2", Material: Composition Fiber.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381434355, GK200V, APPGK200V

Specifications

Material: Fiber
Hub Diameter: 2 in
Material: Fiber
Hub Diameter: 2 in