PLATT logo

Made in USA

Slim Reach Test Probes

Item #: 0402340
Cat #: TP1
UPC: 095969057691
$ 27.99 EA
Company wide:
133 in stock
Documents & Guides
Test Probes, Slim Reach, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: (1) Red Lead & (1) Black Lead

Overview

Test Probes, Slim Reach, Maximum Rating: 10A AC/DC & 1000V AC/DC, Includes: (1) Red Lead & (1) Black Lead
One pair (red, black) of slender probe bodies for probing closely spaced or recessed terminals.
Also known as: 095969057691, TP1, FLUTP1

Specifications

Color: Red, Black
Type: Accessory
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Color: Red, Black
Volts AC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)