Non-Reversing Vacuum Starter, 270A, Size 5, 110/120VAC Coil

Item #: 0402302

Cat #: V200M5CJC

UPC: 786678860879

$ 24028.73 EA
Company wide:
0 in stock
NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 75 At 200 Volt AC, 110/120 Volt AC Coil, Separate Control

Overview

NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 75 At 200 Volt AC, 110/120 Volt AC Coil, Separate Control
Also known as: 786678860879, V200M5CJC, CUTV200M5CJC

Specifications

Phase: 3
Amps: 270
Poles: 3
Mounting: Surface
Size: 5
Phase: 3
Poles: 3
Size: 5
Amps: 270
Mounting: Surface