
Power Cord, 30A, 120/240VAC, NEMA L14-30, 10ft. Black
Item #: 0402286
Cat #: PC3010M
UPC: 815181014179
$ 69.39 EA
Company wide:
56
in stock
Documents & Guides
10 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
Overview
10 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW
These heavy-duty cord sets with molded ends are designed for use with Reliance manual transfer switches, transfer panels and power inlet boxes. UL listed.
Also known as: 815181014179, PC3010M, RTCPC3010M
Specifications
| Volts AC: | 120, 240 |
| NEMA Configuration: | L14-30R, L14-30P |
| Length: | 10 ft |
| Conductors: | 4 |
| Volts AC: | 120, 240 |
| Length: | 10 ft |
| NEMA Configuration: | L14-30R, L14-30P |
| Conductors: | 4 |