APP KPSP25150J5GMT MMIII 250W PSMT

Item #: 0402179

Cat #: KPSP25150J5GMT

UPC: 781381895156

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPSP25150J5GMT MMIII 250W

Overview

APP KPSP25150J5GMT MMIII 250W
Also known as: 781381895156, KPSP25150J5GMT, APPKPSP25150J5GMT

Specifications

Wattage: 250
Light Technology: HID
Wattage: 250
Light Technology: HID