RC610, Horizontal Marking Cards, Legend: L

Item #: 0402157

Cat #: 0233 161.22

UPC: 662019969084

$ 7.43 EA
Company wide:
4 in stock
Documents & Guides
RC610, Horizontal Mount, (100) Marking Cards, Legend: L. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: L. For use with 6 mm Terminal Blocks.
Also known as: 662019969084, 0233 161.22, ENT1SNA233161R2200

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal