
$ 86.18 EA
Company wide:
0
in stock
Documents & Guides
EMT Conduit Connector, Type 90 Deg Gland Compression, Trade Size 1-1/4 Inch, Thread Length 0.56 Inch, Material Malleable Iron, Constructional Feature Concrete-Tight, Standard Package 25, Approval UL 514B, Used On EMT Conduit
Overview
EMT Conduit Connector, Type 90 Deg Gland Compression, Trade Size 1-1/4 Inch, Thread Length 0.56 Inch, Material Malleable Iron, Constructional Feature Concrete-Tight, Standard Package 25, Approval UL 514B, Used On EMT Conduit
Also known as: 781381692953, TWLL125L, APPTWLL125L
Specifications
No Specifications Available