Meter Socket, 20A, 600V

Item #: 0402116

Cat #: USTS62CCH

UPC: 782116319077

$ 851.26 EA
Company wide:
11 in stock
Documents & Guides
Meter Socket, Instrument Rated Socket, 20A, 600V, 2 Piece Cover, Overhead/Underground Feed, Six-Jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Instrument Rated Socket, 20A, 600V, 2 Piece Cover, Overhead/Underground Feed, Six-Jaws, 1 socket, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116319077, USTS62CCH, CUTUSTS62CCH

Specifications

Amps: 20
Sockets: 1
Amps: 20
Sockets: 1