Combination Box/Conduit Hanger for 3/8" Flex & MC/AC

Item #: 0402108

Cat #: 6MB18A

UPC: 782856520122

$ 9.19 EA
Company wide:
187 in stock
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with MC, AC Cable Plain Center-Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with MC, AC Cable Plain Center-Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

One assembly provides support for horizontal electrical box and/or conduit from threaded rod Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856520122, 6MB18A, CDY6MB18A

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Designed to be versatile and reusable
  • Labor and time savings due to built-in first means of support
  • NEC® & CEC compliant

Specifications

Material: Steel
Length: 18 in
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Finish: Pre-Galvanized
Length: 18 in
Standards: Build America Buy America Compliant