Chassis Mount, Relay Reversing, DC Motor Control

Item #: 0402066

Cat #: 8901

UPC: 024822089012

Company wide:
0 in stock
Documents & Guides
Chassis Mount Relay Reversing Variable Speed DC Motor Control. 1-Phase, AC Line Input: 230V AC. Drive Output: 180V DC, 8.0 Amp, 1.50 Hp. KB Electronics Model: KBPB-225. ***Requires Horse Power Resistor***

Overview

Chassis Mount Relay Reversing Variable Speed DC Motor Control. 1-Phase, AC Line Input: 230V AC. Drive Output: 180V DC, 8.0 Amp, 1.50 Hp. KB Electronics Model: KBPB-225. ***Requires Horse Power Resistor***

The KBPB™ is a compact version of the KBCC™ “R”-suffix control. The APRM® is mounted directly to the rear of the KBMM™ speed control. A built-in Barrier Terminal Block and its small size make the control ideal for installation where space is at a premium. The KBPB™ is equipped with a built-in dynamic brake resistor, Accel/Decel trimpots and provision for AC line and armature fusing. This control provides functions identical to that of the KBCC™-R. A 5K ohm remote potentiometer is included. Patented.

Also known as: 024822089012, 8901, KBE8901

Specifications

Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 240
Horsepower: 1.500
Phase: 3, 1
Volts AC: 240
Type: Variable Frequency Drive
Horsepower: 1.500