16TFFNSTRORA-W-BLUE STR TW PR

Item #: 0402062

Cat #: 16TFFNSTRORAWBLU

UPC:

Company wide:
0 in stock
Documents & Guides
16TFFNSTRORA-W-BLUE STR TW PR

Overview

16TFFNSTRORA-W-BLUE STR TW PR
Also known as: 16TFFNSTRORAWBLU

Specifications

Color: Orange/Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Orange/Blue
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon