100W Wallpack, MH

Item #: 0401992
Cat #: TWA-100M-TB-LPI
UPC: 784231115022
Call for price
Company wide:
0 in stock
Wallpack, 100W Metal Halide, Medium Base, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 100W Metal Halide, Medium Base, Multi-Tap Ballast, Lamp Included
Also known as: 784231115022, TWA-100M-TB-LPI, LITTWA100MTBLPI

Specifications

Volts AC: 120-277
Wattage: 100
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC: 120-277
Color: Bronze
Light Technology: HID
Wattage: 100
Material: Aluminum

Customer Reviews

No reviews for this product
(0)