3 Phase Commercial Meter Stack Modules

Item #: 0401881
Cat #: 37MM220R12
UPC: 786849052898
$ 3885.21 EA
Company wide:
0 in stock
Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass Seven-jaws 2 Socket Three-phase in, three-phase out Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere , 208Y/120V

Overview

Eaton's 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever bypass Seven-jaws 2 Socket Three-phase in, three-phase out Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere , 208Y/120V
Eaton’s Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052898, 37MM220R12, CUT37MM220R12

Specifications

Phase: 3
Mounting: Surface
Jaws: 7
Sockets: 2
Amps: 225
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
Jaws: 7
Amps: 225
Volts AC: 120/208Y
Mounting: Surface
Sockets: 2
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)