Meter Mains, Main Fusible Switch, with Pull Box, 1200A, UG Service

Item #: 0401879

Cat #: 3MFS1200RUG

UPC: 782114396131

$ 12230.47 EA
Company wide:
0 in stock
Documents & Guides
Meter Mains, Main Fusible Switch, 1200 Amp, 3-Phase, 100 kAIC, For Class T Fuse, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Volt AC, Bottomfeed, Aluminum Bus Material, NEMA 3R, With Pull Box, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Mains, Main Fusible Switch, 1200 Amp, 3-Phase, 100 kAIC, For Class T Fuse, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Volt AC, Bottomfeed, Aluminum Bus Material, NEMA 3R, With Pull Box, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114396131, 3MFS1200RUG, CUT3MFS1200RUG

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 1200
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 1200
Volts AC: 120/208Y