
4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic
Item #: 0401826
Cat #: 4SJDE1
UPC: 687855468669
$ 43.00 EA
Company wide:
45
in stock
Documents & Guides
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8", Side Knockouts: (8) 1", Standard:ul, Cubic Inches: 42".
Overview
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8", Side Knockouts: (8) 1", Standard:ul, Cubic Inches: 42".
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855468669, 4SJDE1, APP4SJDE1
Specifications
| Knockout Diameter: | 1 in |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1 in |
| Cubic Inches: | 42 in³ |
| Knockouts: | Yes |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 8 |