POLY CVR CONV KIT ALUM

Item #: 0401672

Cat #: 896PCK-AL

UPC: 786564510031

$ 51.59 EA
Company wide:
0 in stock
Polycarbonate communications or power cover plate. Includes one plug with 3/4" (19mm) opening, one plug with 1" (25mm) opening, and one plug with 2 5/8" (67mm) opening. For pass-through only. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Anodized Aluminum

Overview

Polycarbonate communications or power cover plate. Includes one plug with 3/4" (19mm) opening, one plug with 1" (25mm) opening, and one plug with 2 5/8" (67mm) opening. For pass-through only. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Anodized Aluminum
Also known as: 786564510031, 896PCK-AL, WMD896PCKAL

Specifications

Material: Polycarbonate
Diameter: 5 1/2 in
Material: Polycarbonate
Diameter: 5 1/2 in