Metering, 1200A, 4" Bussed Spacer, Right Hand Side, Copper, EUSERC

Item #: 0401594

Cat #: 3MMBSK

UPC: 786849054052

$ 483.55 EA
Company wide:
0 in stock
Documents & Guides
Bussed Spacer, 1200 Amp, 4-inch (101.6 mm), Copper. Required when stacks are mounted on right-hand side in EUSERC areas. For use with 1MM, and 3MM Modular Metering Stacks

Overview

Bussed Spacer, 1200 Amp, 4-inch (101.6 mm), Copper. Required when stacks are mounted on right-hand side in EUSERC areas. For use with 1MM, and 3MM Modular Metering Stacks

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849054052, 3MMBSK, CUT3MMBSK

Specifications

Type: Bussed Spacer
Phase: 3, 1
Mounting: Right
Material: Copper
Amps: 1200
IP/NEMA Rating: NEMA 3R
Type: Bussed Spacer
Mounting: Right
Amps: 1200
Phase: 3, 1
Material: Copper
IP/NEMA Rating: NEMA 3R