3P, Contactor, IEC, 240V AC

Item #: 0401571
Cat #: A12-30-10-80
UPC:
$ 54.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

11 Motor Current Amp, 25 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A12 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Primarily for controlling 3-phase motors and power circuits 3 pole, 27 amp, non-reversing across the line contactor with 230-240V AC coil and 1 NO auxiliary contact
Also known as: A12-30-10-80, ABBA12301080

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control: 240
Amps: 11
Poles: 3
Volts AC Control: 240
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 11

Customer Reviews

No reviews for this product
(0)