Rack to Runway Support Kit

Item #: 0401555

Cat #: SB213312FB

UPC: 799038210627

$ 157.19 EA
Company wide:
0 in stock
Documents & Guides
Rack to Runway Support Kit, Length: 3", Material: Steel, Finish: Black Powder Coat. Supports 8-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.

Overview

Rack to Runway Support Kit, Length: 3", Material: Steel, Finish: Black Powder Coat. Supports 8-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.

Eaton's B-Line series open frame rack systems meet a variety of application requirements including voice/data/video communication systems while providing a suite of accessories that protectyour network infastructure and efficiently route accompanying cabling.

Also known as: 799038210627, SB213312FB, BLISB213312FB

Specifications

Color: Black
Width: 4 in
Type: Support Kit
Length: 3 in
Material: Steel
Color: Black
Type: Support Kit
Material: Steel
Width: 4 in
Length: 3 in