APP KPSL15150GP MMIII ST25 HP

Item #: 0401474

Cat #: KPSL15150GP

UPC: 781381282949

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPSL15150GP MMIII ST25 HP

Overview

APP KPSL15150GP MMIII ST25 HP
Also known as: 781381282949, KPSL15150GP, APPKPSL15150GP

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD363016SS6 item measures 36x30x16 inch with a material of Stainless 316 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID