MMIII ST25 HPS 150W

Item #: 0401464

Cat #: KPSL15150GMTRZ2

UPC: 781381141543

Company wide:
0 in stock
Documents & Guides
No Documents Available
MMIII ST25 HPS 150W

Overview

MMIII ST25 HPS 150W
Also known as: 781381141543, KPSL15150GMTRZ2, APPKPSL15150GMTRZ2

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID